DESCRIPTION

  • Creates a softly diffused lighting effect
  • White Opal glass
  • White finish

Progress Lighting 50 in. 100 W 1-Light Medium Pendant

PP440229

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
9-7/8 in
Energy Star Compliant
No
Glass Type
White Opal
Height
10 in
Length
58 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
10 in

Starting at
$75.42
EACH
  • QUANTITY