DESCRIPTION

  • 9 1/4" W x 1 1/2" H x 4" L
  • Includes one 50W halogen E11 base lamp

Progress Lighting CounterBrite 50 W 1-Light Mini-can Under Cabinet

PP7533

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
CounterBrite
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Frosted
Height
1-1/2 in
Length
9-5/8 in
Light Bulb Shape Code
T4
Number Of Lights
1
UL Listed
Yes
Watts
50
Width
3/4 in

Starting at
$55.08
EACH
  • QUANTITY