DESCRIPTION

  • For use on Track-1 (P6200 series) or Alpha (P9100 series) track.
  • Plated Brushed Nickel finish.
  • Tab lock to prevent accidental removal.

Progress Lighting 50W 1-Light GU10 Incandescent Track Head in Brushed Nickel

PP611209

Manufacturer Part #: P6112-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-9/16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
5-7/8 in
Installation Type
Track Mount
Light Bulb Base Type
GU10
Light Bulb Shape Code
B12
Lighting Style
Modern, Transitional
Number Of Lights
1
Power Source
Electric
Type
Track Head
UL Listed
Yes
Volts
120V
Watts
50

Print