50W 1-Light Landscape Spot Light in Verde Green
50W 1-Light Landscape Spot Light in Verde Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-corrosive construction.
- Sealed clear lens and glare shield.
- Verde Green finish.
- Units must be wired to a 12V transformer with proper capacity.
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Verde Green
- Diameter:
- 4-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Installation Type:
- Stem Mount
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Material:
- Composite
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 50 W