50W 1-Light Medium E-26 Halogen Landscape Spot Light in Black
50W 1-Light Medium E-26 Halogen Landscape Spot Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed clear glass lens.
- Accessory light shield (P8614-31) available.
- Black powder coat finish.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6-5/8 in
- Installation Type:
- Stem Mount
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Spotlight
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W