DESCRIPTION

  • Modern Gimbal ring style
  • Plated Brushed Nickel finish
  • Quarter turn locking action

Progress Lighting Alpha Trak 50W 1-Light Track Light

PP611509WB

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Alpha Trak
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
5-1/4 in
Installation Type
Single-Circuit T-Track
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50

Starting at
$40.86
EACH
  • QUANTITY