DESCRIPTION

  • Includes easy to assemble canopy system that can be installed on vaulted ceilings up to 4:12 pitch
  • Includes full range dimming and full function remote control with batteries
  • Includes full-range lighting dimmer
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Sleek fan blades

Progress Lighting Trevina 52 in. 3-Blade Ceiling Fan

PP2514

Color Finish

 

SPECIFICATIONS

Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
4566
Collection
Trevina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
18 in
Light Bulb Shape Code
T4
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$522.47
EACH
  • QUANTITY

DOCUMENTS