DESCRIPTION

  • Includes Sure Connect blade attachment system
  • Includes innovative canopy system for vaulted ceilings up to 12:12 pitch
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

Progress Lighting North Park 52 in. 4-Blade Ceiling Fan

PP2531

Color Finish

 

SPECIFICATIONS

Blade Finish
Natural Cherry
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5275
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-3/4 in
Lighting Style
Traditional/Classic
Material
Steel
Number Of Blades
4
UL Listed
Yes
Watts
57

Starting at
$214.02
EACH
  • QUANTITY

DOCUMENTS