DESCRIPTION

  • Fan can be installed with no downrod
  • Includes innovative canopy system for vaulted ceilings up to 12:12 pitch
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Preinstalled rubber isolation pads minimize vibration noise
  • Screws preinstalled in blades for attachment to motor arms
  • Special guides align blades to motor arms
  • Toasted Oak blades with Antique Bronze finish

Progress Lighting AirPro 52 in. 5 Blade Air Pro Ceiling Fan

PP253320

Color Finish

 

SPECIFICATIONS

Blade Finish
Toasted Oak
Blade Pitch
12°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
5947
Collection
AirPro
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
54 in
ETL Listed
No
Energy Star Compliant
No
Height
18-3/4 in
Lighting Style
Other/Builder/Commodity
Material
Steel
Material Type
ABS
Number Of Blades
5
UL Listed
Yes
Watts
68.3

Starting at
$323.28
EACH
  • QUANTITY

DOCUMENTS