DESCRIPTION

  • Energy Star certified
  • Includes Sure Connect blade attachment system
  • Includes innovative canopy system for sloped ceilings up to 12:12 pitch
  • Limited lifetime warranty
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

Progress Lighting AirPro 70W 5-Blade Ceiling Fan

PP2503

Color Finish

 

SPECIFICATIONS

Blade Finish
Cherry/Natural Cherry
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5841
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-1/4 in
Indoor Outdoor
Indoor
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
UL Listed
Yes
Watts
70

Starting at
$214.29
EACH
  • QUANTITY

DOCUMENTS