DESCRIPTION

  • Includes blade attachment system
  • Includes convenient, easy to install canopy system
  • Powerful and reversible 3-speed motor
  • Reversible blades with Brushed Nickel finish

Progress Lighting AirPro 52 x 14-5/8 in. 5-Blade Ceiling Fan

PP252109CH

Color Finish

 

SPECIFICATIONS

Blade Finish
Cherry/Natural Cherry
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
14-5/8 in
Material
Natural Cherry, Reversible Cherry
Number Of Blades
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$188.28
EACH
  • QUANTITY

DOCUMENTS