DESCRIPTION

  • ABS blades in palm-style design
  • Includes innovative canopy system for vaulted ceilings up to 12:12 pitch
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Pull chain with fob

Progress Lighting AirPro 52in. 5-Blade Indoor/Outdoor Ceiling Fan

PP2526

Color Finish

 

SPECIFICATIONS

Blade Finish
Washed Walnut
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4150
Collection
AirPro
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
No
Height
17-3/8 in
Indoor Outdoor
Indoor/Outdoor
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
UL Listed
Yes
Watts
68

Starting at
$427.05
EACH
  • QUANTITY

DOCUMENTS