DESCRIPTION

  • Includes blade attachment system
  • Includes convenient, easy to install canopy system
  • Powerful and reversible 3-speed motor
  • Preinstalled rubber isolation pads minimize vibration noise
  • Reversible blades with Brushed Nickel finish
  • Screws preinstalled in blades for attachment to motor arms
  • Special guides align blades to motor arms

Progress Lighting AirPro 54 in. 5-Blade Ceiling Fan

PP2530

Color Finish

 

SPECIFICATIONS

Blade Finish
Natural Cherry/Silver
Blade Pitch
12°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
6210
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
54 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15 in
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
UL Listed
Yes
Watts
66

Starting at
$222.48
EACH
  • QUANTITY

DOCUMENTS