DESCRIPTION

  • 23 7/8" D x 24 1/8" H
  • Espresso
  • Etched watermark glass
  • Requires five 75W medium base lamps

Progress Lighting Melbourne 55 W Medium Chandelier

PP405584

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Melbourne
Color Finish
Espresso
Color Finish Category
Browns
Glass Type
Etched Watermark
Height
99 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY