DESCRIPTION

  • Brushed Nickel finish
  • Etched glass cone
  • One-light fixture

Progress Lighting Brandywine 57-3/4 in. 150 W 1-Light Medium Pendant

PP501209

Color Finish

 

SPECIFICATIONS

Collection
Brandywine
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Etched
Height
57-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
40
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY