DESCRIPTION

  • Gradual umber tint on glass shades
  • Tudor styling with elements of prairie design
  • Woven cast pattern

Progress Lighting Resort 6-1/2 in. 100W 1-Light Medium Lantern

PP5987122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Resort
Color Finish
Aged Copper
Color Finish Category
Copper Tones
Depth
7-1/2 in
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Umber
Height
10-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$105.06
EACH
  • QUANTITY