DESCRIPTION

  • Covers any outlet box
  • Listed for wet locations
  • Mounting strap for outlet box included
  • One piece aluminum construction with sealed top

Progress Lighting 6-1/2 in. 75W 1-Light Outdoor Wall Lantern

PP5774

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Diameter
5 in
Energy Star Compliant
No
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
75

Starting at
$50.67
EACH
  • QUANTITY