DESCRIPTION

Progress Lighting Domino 6-7/8 in. 100 W 1-Light Medium Lantern

PP5939

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Domino
Color Finish
Black
Color Finish Category
Blacks
Depth
6-7/8 in
Glass Type
Clear Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
Watts
100
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY