DESCRIPTION

  • Brushed Nickel finish
  • Dazzling glass
  • Fused glass beads provide diffusion and sparkle
  • Jewel-like, faux rock crystal adds flamboyance

Progress Lighting Dazzle 6-7/8 in. 100W 1-Light Wall Bracket

PP2050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Dazzle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9-5/8 in
Diameter
6-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Rough Ice
Height
17-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-7/8 in

Starting at
$130.07
EACH
  • QUANTITY

DOCUMENTS