DESCRIPTION

  • Brushed Nickel finish
  • Flowing metal arms
  • Versatile design: fixture can be mounted up or down
  • White etched glass shades

Progress Lighting Inspire 6-7/8 in. 100W 2-Light Medium Bracket

PP2019

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/8 in
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
15 in

Starting at
$63.9
EACH
  • QUANTITY