DESCRIPTION

Progress Lighting 6 in. 250W 1-Light Outdoor Ceiling Fixture with Metal Glass

IBCIF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Flanged
End Connection 2
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#