DESCRIPTION

  • Socket mounts to trim for optimum performance and consistent lamp position
  • Trim-Lok® action forces trim to fit snugly against the ceiling
  • White finish

Progress Lighting 6 in. Open Recessed Baffle Trim

PP8075

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
Light Bulb Shape Code
A19
Material
Aluminum
UL Listed
Yes

Starting at
$16.92
EACH
  • QUANTITY