DESCRIPTION

  • Brightness: 825 lumens
  • Easy “push and twist” installation with 3 friction spring clips
  • Equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings
  • Ideal for use in both new construction as well as remodel/retrofit
  • White finish

Progress Lighting ProgressLED 6 in. Recessed LED Light Trim Kit

PP80712830KL10STR2

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
ProgressLED
Color Finish
Bright White
Color Finish Category
Whites
Color Temperature
3000
Diameter
7-3/4 in
Energy Star Compliant
No
Glass Type
Frosted
Height
4 in
Number Of Lights
1
UL Listed
No
Volts
120V

Starting at
$121.28
EACH
  • QUANTITY

DOCUMENTS