DESCRIPTION

  • Coordinate with other Gather fixtures
  • Distinctive lighting
  • Etched glass shades
  • Polished Chrome finish

Progress Lighting Gather 6 Light 100W Vanity Light Fixture

PP2714

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Diameter
48 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
48 in

Starting at
$157.5
EACH
  • QUANTITY