DESCRIPTION

  • 27 3/4" D x 30" H
  • Matching candle sleeves
  • Requires six 60W candelabra lamps

Progress Lighting Equinox 6 Light 60W Candelabra Pendant

PP38891

Color Finish

 

SPECIFICATIONS

Collection
Equinox
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Height
30 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Width
27-3/4 in

Starting at
$500.04
EACH
  • QUANTITY