• Cart

DESCRIPTION

  • A uniquely vintage modern feel.
  • Delicate details with a warm finish.
  • Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
  • Graphite finish.
  • Makes a great statement piece for a variety of interiors.

Progress Lighting Debut 6-Light 60W Medium E-26 Incandescent Chandelier

PP400015

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Debut
Color Finish
Graphite
Diameter
28 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Frosted
Height
27-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$328.66
EACH
  • QUANTITY