DESCRIPTION

  • Gleaming metal work
  • Includes one 6", four 12" stems and 6 links of chain
  • K9 glass accents appear all throughout the fixture
  • White diffusers and opal etched drum shades

Progress Lighting Fortune 60 W 1-Light Candelabra Pendant

PP5007104

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
74-5/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60

Starting at
$187.7
EACH
  • QUANTITY

DOCUMENTS