DESCRIPTION

Progress Lighting Fitter 60 W 1-Light Medium Flush Mount Ceiling Fixture

PP340820T

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fitter
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/2 in
Glass Type
White
Height
4-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY