DESCRIPTION

  • Evenly diffused illumination
  • White finish
  • White opal glass

Progress Lighting 60 W 1-Light Medium Pendant

PP440129

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Diameter
7-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
8 in
Installation Type
Ceiling Mount
Length
56 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60

Starting at
$63.0
EACH
  • QUANTITY