DESCRIPTION

  • Diameter: 7 3/4"
  • For use with A-19, PAR-30 (shortneck), or CFL bulbs
  • Glass Type: Albalite lens
  • Refer to housing for wattage specifications
  • Required Accessories: Recessed housing

Progress Lighting 60 W 1-Light Medium Shower Trim

PP800860

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Glass Type
Albalite
Height
6 in
UL Listed
Yes
Width
7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.14
EACH
  • QUANTITY