DESCRIPTION

  • Brushed Nickel
  • Glass Type: Clear and white glass
  • Requires one 60W medium base lamp

Progress Lighting 60 W 1-Light Medium Wall Sconce

PP7045

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear and White
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
14-3/4 in

Starting at
$115.2
EACH
  • QUANTITY