DESCRIPTION

  • Brushed Nickel finish
  • Etched Opal glass
  • Includes 6 links of 9 gauge chain, along with two 6", one 12", and two 15" lengths of matching stem

Progress Lighting Calven 60 W 1-Light Mini Pendant

PP5118

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Calven
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
94-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Modern
Number Of Lights
1
Watts
60
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY