DESCRIPTION

  • Clear glass disc bobeches
  • Etched opal glass
  • Polished Nickel finish

Progress Lighting Nisse 60 W 2-Light Candelabra Bracket

PP2933

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY