DESCRIPTION

  • 10 5/8" D x 10 1/4" H
  • Clear seeded glass
  • Requires two 60W candelabra lamps
  • Textured Black

Progress Lighting Ashmore 60 W 2-Light Candelabra Flush Mount Ceiling Fixture

PP5562

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashmore
Color Finish
Black
Color Finish Category
Blacks
Depth
10-5/8 in
Diameter
10-5/8 in
Glass Type
Clear Seeded
Height
10-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Casual
Number Of Lights
2
UL Listed
Yes
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$128.25
EACH
  • QUANTITY