DESCRIPTION

  • Antique Bronze finish
  • Clear beveled glass panels
  • Essence of traditional gas lanterns

Progress Lighting Crestwood 60 W 2-Light Candelabra Foyer Lantern

PP3902

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crestwood
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-7/8 in
Energy Star Compliant
No
Glass Type
Clear
Height
17-1/8 in
Installation Type
Ceiling Mount
Length
92 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY