DESCRIPTION

Progress Lighting Roxbury 60 W 2-Light Candelabra Wall Bracket Sconces

PP2772

Color Finish

 

SPECIFICATIONS

Collection
Roxbury
Color Finish
Classic Silver
Color Finish Category
Silver Tones
Glass Type
Crystal
Height
13-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY