DESCRIPTION

  • Antique Bronze finish
  • Fan quick connect wiring
  • Frosted seeded glass bowl to reduce glare
  • Pull chain with fob
  • Universal styling good with any indoor/outdoor progress fan that accept an accessory light

Progress Lighting Ashmore 60 W 2-Light Medium Fan Light Kit

PP2636

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
11-1/16 in
Energy Star Compliant
No
Glass Type
Frosted Seeded
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60

Starting at
$119.96
EACH
  • QUANTITY