DESCRIPTION

  • Prismatic glass bowl
  • Steel construction
  • White finish

Progress Lighting Fitter 60 W 2-Light Medium Fitter Close-to-Ceiling Fixture with Clear Prismatic Glass

PP3406

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fitter
Color Finish
White
Color Finish Category
Whites
Diameter
9-1/2 in
Glass Type
Clear Prismatic
Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60

Starting at
Call for Pricing
  • QUANTITY