DESCRIPTION

  • 12 5/8" D x 7 3/4" H
  • Ceiling or chain mount
  • Etched opal glass
  • Requires two 60W medium base lamps

Progress Lighting Bratenahl 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light

PP3364

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bratenahl
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
12-5/8 in
Glass Type
Etched
Height
7-3/4 in
Length
12-31/50 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
12-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY