DESCRIPTION

  • Delicate, romantic detailing with a hand painted Espresso finish
  • Perfect blend of traditional craftsmanship and styling
  • Sandstone glass with subtle scallops

Progress Lighting Le Jardin 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light

PP3598

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Le Jardin
Color Finish
Espresso
Color Finish Category
Browns
Diameter
15 in
Glass Type
Weathered Sandstone
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$154.62
EACH
  • QUANTITY