DESCRIPTION

  • Black finish
  • Scalloped edge detailing
  • Textured glass

Progress Lighting 60 W 2-Light Medium Outdoor Flush Mount Ceiling with Textured Glass

PP5729

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
White
Height
5 in
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY