DESCRIPTION

  • Hollywood-like appearance
  • Lighting strip gives even spread of illumination
  • Polished Chrome wall light decoration
  • Use with frosted lamps to reduce glare

Progress Lighting Broadway 60 W 3-Bulb Strip Light

PP303815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
18 in

Starting at
Call for Pricing
  • QUANTITY