DESCRIPTION

  • Beveled glass panels
  • Hinged door for easy relamping

Progress Lighting Andover 60 W 3-Light Candelabra Chain Hung Lantern

PP558720

Color Finish

 

SPECIFICATIONS

Collection
Andover
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Height
20 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$306.06
EACH
  • QUANTITY