DESCRIPTION

  • A mixture of traditional and country style
  • Beveled glass panels
  • Hinged door for easy relamping

Progress Lighting Andover 60 W 3-Light Candelabra Post Lantern

PP5487

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Andover
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
22-3/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
3
UL Listed
Yes
Watts
60

Starting at
$297.35
EACH
  • QUANTITY