DESCRIPTION

  • Brushed Nickel finish
  • Etched glass shades
  • Includes Chrome finish pull chain and White fob
  • Quick connect wiring to a fan

Progress Lighting Madison 60 W 3-Light Medium Fan Light Kit

PP2623

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/2 in
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
60

Starting at
$106.11
EACH
  • QUANTITY