DESCRIPTION

  • 15 5/8" D x 10" H
  • Ceiling mount
  • Etched glass bowl
  • Requires three 60W medium base lamps

Progress Lighting Renovations 60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Light

PP3515

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
15-5/8 in
Glass Type
Etched Ribbed
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY