DESCRIPTION

Progress Lighting 60 W 3-Light Medium Semi Semi-Flush Mount Close-to-Ceiling Fixture

PP461030

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
White
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY