DESCRIPTION

Progress Lighting Chanelle 60 W 4-Light Candelabra Chandelier

PP4442

Color Finish

 

SPECIFICATIONS

Collection
Chanelle
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Height
24-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Formal
Number Of Lights
4
Watts
240
Width
17-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY