60W 1-Light 120V Flushmount Ceiling Fixture in Polished Brass
Fitter 60W 1-Light 120V Flushmount Ceiling Fixture in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White glass bowl.
- Steel construction.
- Polished Brass finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Fitter
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W