DESCRIPTION

  • Flush mount ceiling fixture with pull chain
  • KO for pull chain switch
  • Three installed fitter screws retain the glass globe

Progress Lighting Glass Globes 60W 1-Light 120V Flushmount Ceiling Fixture

PP3605SW

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Glass Globes
Color Finish
White
Color Finish Category
Whites
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
7-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$21.06
EACH
  • QUANTITY